PIPEMARKER PBT-BRN200 B946 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER PBT-BRN200 B946

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY36310
  • Mfr. Model # 36310
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Brown
  • Length 90 ft.
  • Item Banding Tape
  • Material Vinyl
  • Width 2"
  • Standards ASME, B-946
  • Background Color Brown
  • Pattern No Pattern
  • Operating Temp. Range -40 Degrees F - 180 Degrees F
  • Thickness 0.004"
  • Reusable No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Arrows Per Roll 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list