Skip Content
PIPEMARKER PBT 4IN GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER PBT 4IN GRAY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY36317
  • Mfr. Model # 36317
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.03 lbs

Technical Specs

  • Item Banding Tape
  • Colour Gray
  • Length 90 ft.
  • Material Vinyl
  • Width 4"
  • Standards ASME (ANSI)
  • Background Color Gray
  • Pattern No Pattern
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Arrows Per Roll 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list