Skip Content
PIPEMARKER OVERFLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER OVERFLOW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4104C
  • Mfr. Model # 4104C
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Width 2"
  • Height 2"
  • Item Pipe Marker
  • Material Coiled Printed Plastic Sheet
  • Legend Overflow
  • Standards ASME (ANSI)
  • Background Color Yellow
  • Legend Color Black
  • Legend Alpha Range L - O
  • Fits Pipe O.D. 2-1/2" - 3-7/8"
  • Marker Attachment Style Snap-On
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list