Skip Content
PIPEMARKER OVERFLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER OVERFLOW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4104B
  • Mfr. Model # 4104B
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Height 7/8"
  • Item Pipe Marker
  • Material Coiled Printed Plastic Sheet
  • Background Color Yellow
  • Standards ASME (ANSI)
  • Width 7/8"
  • Legend Overflow
  • Legend Color Black
  • Legend Alpha Range L - O
  • Fits Pipe O.D. 1-1/2 - 2-3/8"
  • Marker Attachment Style Snap-On
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Character Height 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list