Skip Content
PIPEMARKER OVERFLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER OVERFLOW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4104A
  • Mfr. Model # 4104A
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 13/16"
  • Item Pipe Marker
  • Material Coiled Printed Plastic Sheet
  • Width 13/16"
  • Legend Overflow
  • Standards ASME (ANSI)
  • Background Color Yellow
  • Legend Color Black
  • Marker Attachment Style Snap-On
  • Legend Alpha Range L - O
  • Fits Pipe O.D. 3/4 - 1-3/8"
  • Language English
  • Character Height 1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List