Skip Content
PIPEMARKER NONCONDENSABLE GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER NONCONDENSABLE GAS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41565
  • Mfr. Model # 41565
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Technical Specs

  • Width 8"
  • Height 8"
  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Legend Noncondensable Gas
  • Background Color Yellow
  • Legend Color Black
  • Marker Attachment Style Snap-On
  • Legend Alpha Range L - O
  • Operating Temp. Range 0 Degrees F
  • Standards ANSI A13.1-2007
  • Language English
  • Roll Length 30 ft.
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list