PIPEMARKER NITROGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER NITROGEN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5728O
  • Mfr. Model # 5728-O
  • UNSPSC # 55121619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Width 8"
  • Material PVF Overlaminated Polyester
  • Item Pipe Marker
  • Legend Nitrogen
  • Height 5"
  • Standards ASME (ANSI)
  • Background Color Green
  • Legend Color White
  • Marker Attachment Style Snap-On
  • Legend Alpha Range L - O
  • Operating Temp. Range 41 Degrees F
  • Language English
  • Character Height 1/2"
  • Fits Pipe O.D. 1/2 - 1-3/8"
  • Self-Adhesive No
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list