PIPEMARKER NITROGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER NITROGEN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4100H
  • Mfr. Model # 4100-H
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Height 9-5/16"
  • Item Pipe Marker
  • Material Printed Plastic Sheet
  • Width 9-5/16"
  • Legend Nitrogen
  • Markers per Card 1
  • Legend Alpha Range L - O
  • Background Color Blue
  • Legend Color White
  • Fits Pipe O.D. 10 - 15"
  • Standards ASME (ANSI)
  • Marker Attachment Style Strap-On
  • Language English
  • Character Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list