Skip Content
PIPEMARKER MURIATIC ACID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER MURIATIC ACID

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7195-1HV
  • Mfr. Model # 7195-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Pipe Marker
  • Height 4"
  • Material Pressure Sensitive Vinyl
  • Width 24"
  • Legend Muriatic Acid
  • Markers per Card 1
  • Standards ASME (ANSI) A13.1
  • Background Color Yellow
  • Legend Color Black
  • Marker Attachment Style Self-Adhesive
  • Legend Alpha Range L - O
  • Fits Pipe O.D. 8" and Larger
  • Operating Temp. Range 0 Degrees F
  • Character Height 3-1/2"
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list