Skip Content
PIPEMARKER MEDIUM PRESSURE STEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER MEDIUM PRESSURE STEAM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5723HPHV
  • Mfr. Model # 5723HPHV
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Pipe Marker
  • Height 4-1/4"
  • Material Polyester Over Laminate on Fiberglass Plastic Carrier
  • Legend Medium Pressure Steam
  • Width 32"
  • Background Color Yellow
  • Legend Color Black
  • Fits Pipe O.D. 8" and Larger
  • Standards ASME (ANSI)
  • Legend Alpha Range L - O
  • Marker Attachment Style Strap-On
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list