Skip Content
PIPEMARKER MEDIUM PRESSURE CONDENSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER MEDIUM PRESSURE CONDENSA

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4094A
  • Mfr. Model # 4094A
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Legend Med. Pressure Condensate
  • Material Coiled Printed Plastic Sheet
  • Item Pipe Marker
  • Standards ASME (ANSI)
  • Background Color Yellow
  • Legend Color Black
  • Legend Alpha Range L - O
  • Marker Attachment Style Snap-On
  • Fits Pipe O.D. 3/4 - 1-3/8"
  • Height 13/16"
  • Width 13/16"
  • Language English
  • Character Height 2-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list