PIPEMARKER MED. PRESSURE NATURAL GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER MED. PRESSURE NATURAL GA

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7190-1HV
  • Mfr. Model # 7190-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 4"
  • Material Pressure Sensitive Vinyl
  • Width 24"
  • Item Pipe Marker
  • Legend Medium Pressure Natural Gas
  • Markers per Card 1
  • Standards ASME (ANSI) A13.1
  • Legend Alpha Range L - O
  • Legend Color Black
  • Background Color Yellow
  • Marker Attachment Style Self-Adhesive
  • Fits Pipe O.D. 8" and Larger
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list