PIPEMARKER LAB COMPRESSED AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER LAB COMPRESSED AIR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7170-1HV
  • Mfr. Model # 7170-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 4"
  • Material Pressure Sensitive Vinyl
  • Item Pipe Marker
  • Width 24"
  • Legend Lab Compressed Air
  • Markers per Card 1
  • Standards ASME (ANSI) A13.1
  • Background Color Blue
  • Fits Pipe O.D. 8" and Larger
  • Legend Color White
  • Legend Alpha Range L - O
  • Marker Attachment Style Self-Adhesive
  • Language English
  • Operating Temp. Range -0.4 Degrees F
  • Character Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list