Skip Content
PIPEMARKER INSTRUMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER INSTRUMENT AIR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7167-1HV
  • Mfr. Model # 7167-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 4"
  • Material Pressure Sensitive Vinyl
  • Markers per Card 1
  • Legend Instrument Air
  • Width 24"
  • Standards ASME (ANSI) A13.1
  • Background Color Green
  • Item Pipe Marker
  • Legend Color White
  • Legend Alpha Range G - K
  • Marker Attachment Style Self-Adhesive
  • Fits Pipe O.D. 8" and Larger
  • Operating Temp. Range -0.4 Degrees F
  • Character Height 3-1/2"
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list