Skip Content
PIPEMARKER HYDROCHLORIC ACID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER HYDROCHLORIC ACID

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4085D
  • Mfr. Model # 4085D
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Item Pipe Marker
  • Height 2-13/16"
  • Material Printed Plastic Sheet
  • Width 2-13/16"
  • Standards ASME (ANSI)
  • Markers per Card 1
  • Background Color Yellow
  • Legend Hydrochloric Acid
  • Legend Alpha Range G - K
  • Fits Pipe O.D. 4" - 6"
  • Legend Color Black
  • Marker Attachment Style Snap-On
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list