Skip Content
PIPEMARKER HYDRAULIC SUPPLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER HYDRAULIC SUPPLY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7155-1HV
  • Mfr. Model # 7155-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Height 4"
  • Item Pipe Marker
  • Width 24"
  • Material Pressure Sensitive Vinyl
  • Legend Hydraulic Supply
  • Markers per Card 1
  • Background Color Yellow
  • Standards ASME (ANSI) A13.1
  • Legend Alpha Range G - K
  • Fits Pipe O.D. 8" and Larger
  • Legend Color Black
  • Marker Attachment Style Self-Adhesive
  • Language English
  • Operating Temp. Range 0 Degrees F
  • Character Height 3-1/2"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list