Skip Content
PIPEMARKER HYDRAULIC RETURN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER HYDRAULIC RETURN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7154-1HV
  • Mfr. Model # 7154-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Pipe Marker
  • Height 4"
  • Material Pressure Sensitive Vinyl
  • Width 24"
  • Markers per Card 1
  • Legend Hydraulic Return
  • Background Color Yellow
  • Legend Color Black
  • Legend Alpha Range G - K
  • Marker Attachment Style Self-Adhesive
  • Standards ASME (ANSI) A13.1
  • Fits Pipe O.D. 8" and Larger
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 3-1/2"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list