Skip Content
PIPEMARKER HOUSE VACUUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER HOUSE VACUUM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7150-1HV
  • Mfr. Model # 7150-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 4"
  • Item Pipe Marker
  • Width 24"
  • Material Pressure Sensitive Vinyl
  • Legend House Vacuum
  • Markers per Card 1
  • Background Color Green
  • Legend Color White
  • Standards ASME (ANSI) A13.1
  • Fits Pipe O.D. 8" and Larger
  • Marker Attachment Style Self-Adhesive
  • Legend Alpha Range G - K
  • Operating Temp. Range -0.4 Degrees F
  • Language English
  • Character Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list