Skip Content
PIPEMARKER HOT WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER HOT WATER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4079G
  • Mfr. Model # 4079G
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Pipe Marker
  • Material Printed Plastic Sheet
  • Height 10"
  • Markers per Card 1
  • Legend Hot Water
  • Width 10"
  • Background Color Yellow
  • Standards ASME (ANSI)
  • Legend Color Black
  • Fits Pipe O.D. 8 - 9-7/8"
  • Legend Alpha Range G - K
  • Marker Attachment Style Strap-On
  • Language English
  • Character Height 2-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list