Skip Content
PIPEMARKER HOT WATER RETURN BLK/YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER HOT WATER RETURN BLK/YEL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41465
  • Mfr. Model # 41465
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Height 8"
  • Material Pressure Sensitive Vinyl
  • Item Pipe Marker
  • Width 8"
  • Legend Hot Water Return
  • Background Color Yellow
  • Legend Color Black
  • Legend Alpha Range G - K
  • Marker Attachment Style Snap-On
  • Operating Temp. Range 0 Degrees F
  • Standards ANSI A13.1-2007
  • Language English
  • Character Height 3/4"
  • Roll Length 30 ft.
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list