Skip Content
PIPEMARKER HOT WATER RECIRCULATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER HOT WATER RECIRCULATION

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4080A
  • Mfr. Model # 4080A
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Printed Plastic Sheet
  • Item Pipe Marker
  • Legend Hot Water Recirculation
  • Standards ASME (ANSI)
  • Background Color Yellow
  • Legend Color Black
  • Fits Pipe O.D. 3/4 - 1-3/8"
  • Legend Alpha Range G - K
  • Marker Attachment Style Snap-On
  • Height 13/16"
  • Width 13/16"
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Character Height 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list