Skip Content
PIPEMARKER HIGH PRESSURE NITROGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER HIGH PRESSURE NITROGEN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7140-1HV
  • Mfr. Model # 7140-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 4"
  • Material Pressure Sensitive Vinyl
  • Item Pipe Marker
  • Markers per Card 1
  • Width 24"
  • Legend High Pressure Nitrogen
  • Standards ASME (ANSI) A13.1
  • Background Color Yellow
  • Legend Color Black
  • Legend Alpha Range G - K
  • Fits Pipe O.D. 8" and Larger
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Character Height 3-1/2"
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list