Skip Content
PIPEMARKER HIGH PRESSURE CONDENSATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER HIGH PRESSURE CONDENSATE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7137-1HV
  • Mfr. Model # 7137-1HV
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 4"
  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Width 24"
  • Legend High Pressure Condensate
  • Standards ASME (ANSI) A13.1
  • Markers per Card 1
  • Background Color Yellow
  • Legend Alpha Range G - K
  • Legend Color Black
  • Fits Pipe O.D. 8" and Larger
  • Marker Attachment Style Self-Adhesive
  • Language English
  • Operating Temp. Range 0 Degrees F
  • Character Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list