Skip Content
PIPEMARKER HIGH PRESSURE CONDENSATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER HIGH PRESSURE CONDENSATE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4076G
  • Mfr. Model # 4076G
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Printed Plastic Sheet
  • Legend High Pressure Condensate
  • Standards ASME (ANSI)
  • Item Pipe Marker
  • Background Color Yellow
  • Legend Alpha Range G - K
  • Legend Color Black
  • Fits Pipe O.D. 8 - 9-7/8"
  • Marker Attachment Style Strap-On
  • Height 10"
  • Language English
  • Width 10"
  • Character Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list