Skip Content
PIPEMARKER HIGH PRESSURE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER HIGH PRESSURE AIR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7136-1HV
  • Mfr. Model # 7136-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Height 4"
  • Material Pressure Sensitive Vinyl
  • Item Pipe Marker
  • Legend High Pressure Air
  • Width 24"
  • Markers per Card 1
  • Standards ASME (ANSI) A13.1
  • Background Color Green
  • Legend Color White
  • Marker Attachment Style Self-Adhesive
  • Legend Alpha Range G - K
  • Fits Pipe O.D. 8" and Larger
  • Operating Temp. Range -0.4 Degrees F
  • Language English
  • Character Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list