PIPEMARKER HELIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER HELIUM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7132-1HV
  • Mfr. Model # 7132-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Pipe Marker
  • Height 4"
  • Material Pressure Sensitive Vinyl
  • Width 24"
  • Markers per Card 1
  • Standards ASME (ANSI) A13.1
  • Legend Helium
  • Background Color Green
  • Legend Color White
  • Legend Alpha Range G - K
  • Fits Pipe O.D. 8" and Larger
  • Marker Attachment Style Self-Adhesive
  • Language English
  • Character Height 3-1/2"
  • Operating Temp. Range 0 Degrees F
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list