Skip Content
PIPEMARKER HEATING WATER RETURN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER HEATING WATER RETURN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5702O
  • Mfr. Model # 5702O
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 5"
  • Item Pipe Marker
  • Material PVF Overlaminated Polyester
  • Width 8"
  • Background Color Yellow
  • Legend Heating Water Return
  • Legend Alpha Range G - K
  • Standards ASME (ANSI)
  • Marker Attachment Style Snap-On
  • Legend Color Black
  • Operating Temp. Range 41 Degrees F
  • Language English
  • Fits Pipe O.D. 1/2 - 1-3/8"
  • Character Height 1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list