PIPEMARKER HEATING STEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER HEATING STEAM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7126-1HV
  • Mfr. Model # 7126-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Pipe Marker
  • Width 24"
  • Height 4"
  • Material Pressure Sensitive Vinyl
  • Legend Heating Steam
  • Standards ASME (ANSI) A13.1
  • Markers per Card 1
  • Background Color Yellow
  • Legend Alpha Range G - K
  • Fits Pipe O.D. 8" and Larger
  • Legend Color Black
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list