Skip Content
PIPEMARKER GREEN ARROW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER GREEN ARROW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY93396
  • Mfr. Model # 93396
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Legend Arrow - Single
  • Markers per Card 2
  • Height 4"
  • Item Pipe Marker
  • Standards ISO9001
  • Width 12"
  • Background Color Green
  • Material Pressure Sensitive Vinyl
  • Legend Color White
  • Legend Alpha Range A - C
  • Fits Pipe O.D. 6" and Larger
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list