Skip Content
PIPEMARKER GAS 8IN X 30 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER GAS 8IN X 30 FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41464
  • Mfr. Model # 41464
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Height 8"
  • Item Pipe Marker
  • Width 8"
  • Material Pressure Sensitive Vinyl
  • Legend Gas
  • Background Color Yellow
  • Legend Color Black
  • Legend Alpha Range G - K
  • Marker Attachment Style Snap-On
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Standards ANSI A13.1-2007
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Roll Length 30 ft.
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list