PIPEMARKER FUEL OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER FUEL OIL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5695O
  • Mfr. Model # 5695-O
  • UNSPSC # 55121619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Material PVF Overlaminated Polyester
  • Height 5"
  • Item Pipe Marker
  • Width 8"
  • Legend Fuel Oil
  • Standards ASME (ANSI)
  • Background Color Yellow
  • Legend Color Black
  • Legend Alpha Range D - F
  • Marker Attachment Style Snap-On
  • Operating Temp. Range 41 Degrees F
  • Character Height 1/2"
  • Language English
  • Fits Pipe O.D. 1/2 - 1-3/8"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list