Skip Content
PIPEMARKER FUEL OIL RETURN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER FUEL OIL RETURN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5696O
  • Mfr. Model # 5696O
  • UNSPSC # 55121619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Pipe Marker
  • Height 5"
  • Width 8"
  • Material PVF Overlaminated Polyester
  • Standards ASME (ANSI)
  • Background Color Yellow
  • Legend Alpha Range D - F
  • Legend Color Black
  • Legend Fuel Oil Return
  • Marker Attachment Style Snap-On
  • Language English
  • Operating Temp. Range 41 Degrees F
  • Character Height 1/2"
  • Fits Pipe O.D. 1/2 - 1-3/8"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list