Skip Content
PIPEMARKER FLOOR DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER FLOOR DRAIN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5690O
  • Mfr. Model # 5690O
  • UNSPSC # 55121619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 5"
  • Width 8"
  • Item Pipe Marker
  • Material PVF Overlaminated Polyester
  • Standards ASME (ANSI)
  • Legend Floor Drain
  • Background Color Yellow
  • Legend Alpha Range D - F
  • Legend Color Black
  • Marker Attachment Style Snap-On
  • Operating Temp. Range 41 Degrees F
  • Character Height 1/2"
  • Language English
  • Self-Adhesive No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Fits Pipe O.D. 1/2 - 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list