!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
PIPEMARKER FILTERED WATER

PIPEMARKER FILTERED WATER

BRADY

PIPEMARKER FILTERED WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPEMARKER FILTERED WATER

PIPEMARKER FILTERED WATER

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY7105-3C
  • Mfr. Model # 7105-3C
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs
Suggested Replacement Product
PIPE MARKER,PERMANENT,ACRYLIC,GLOSS,PK5

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.80 / PACKAGE of 5

EHC: EHC :

Technical Specs

  • Item Pipe Marker
  • Pipe Marker Legend Filtered Water
  • Character Height 1/2"
  • With or Without Arrows Without
  • Fits Pipe O.D. 3/4" and Smaller
  • Width 2-3/4"
  • Roll Width 2 3/4 in
  • Pipe Marker Material Vinyl
  • Glow In The Dark No
  • Finish Glossy
  • Adhesive Style Permanent
  • Service Temperature Range -40 Degrees to 180 Degrees F
  • Average Outdoor Durability 8 to 10 yr
  • Number of Pipe Markers 3
  • NFPA 99, CGA C-9 No
  • Standards ASME (ANSI) A13.1
  • Chemical Resistant Yes
  • UV Resistant No
  • Weather Resistant Yes
  • Pipe Marker Mounting Style Adhesive Pipe Marker
  • Legend Text Colour White
  • Background Colour Green
  • Printed Language English
  • Height 2-1/4"
  • Thickness 0.004 in
  • Roll Length 2 1/4 in
  • Reflective No
  • Protective Coating No Protective Coating
  • Adhesive Material Acrylic
  • Adhesive Pipe Marker Format Die-Cut on Cards
  • Minimum Application Temperature 0 Degrees F
  • Pipe Marker Package Type Card
  • ANSI/ASME A13.1 Yes
  • ISO 14726 No
  • Abrasion Resistant Yes
  • Humidity Resistant No
  • Water Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list