Skip Content
PIPEMARKER EXHAUST INTAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER EXHAUST INTAKE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7102-1HV
  • Mfr. Model # 7102-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 4"
  • Item Pipe Marker
  • Width 24"
  • Material Pressure Sensitive Vinyl
  • Legend Exhaust Intake
  • Markers per Card 1
  • Standards ASME (ANSI) A13.1
  • Background Color Blue
  • Legend Color White
  • Legend Alpha Range D - F
  • Fits Pipe O.D. 8" and Larger
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range -0.4 Degrees F
  • Language English
  • Character Height 3-1/2"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list