Skip Content
PIPEMARKER DOMESTIC HOT WATER SUPPL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER DOMESTIC HOT WATER SUPPL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4053A
  • Mfr. Model # 4053A
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 13/16"
  • Item Pipe Marker
  • Material Coiled Printed Plastic Sheet
  • Width 13/16"
  • Background Color Yellow
  • Legend Domestic Hot Water Supply
  • Standards ASME (ANSI)
  • Markers per Card 1
  • Legend Color Black
  • Fits Pipe O.D. 3/4 - 1-3/8"
  • Legend Alpha Range D - F
  • Marker Attachment Style Snap-On
  • Language English
  • Character Height 1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list