PIPEMARKER DEIONIZED WATER SUPPLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER DEIONIZED WATER SUPPLY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7075-3C
  • Mfr. Model # 7075-3C
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 2-1/4"
  • Item Pipe Marker
  • Legend Deionized Water Supply
  • Material Pressure Sensitive Vinyl
  • Width 2-3/4"
  • Markers per Card 3
  • Standards ASME (ANSI) A13.1
  • Background Color Green
  • Legend Color White
  • Marker Attachment Style Self-Adhesive
  • Legend Alpha Range D - F
  • Fits Pipe O.D. 3/4" and Smaller
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list