Skip Content
PIPEMARKER CONDENSATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER CONDENSATE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4035H
  • Mfr. Model # 4035H
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Pipe Marker
  • Height 9-5/16"
  • Material Printed Plastic Sheet
  • Width 9-5/16"
  • Legend Condensate
  • Standards ASME (ANSI)
  • Legend Color Black
  • Background Color Yellow
  • Markers per Card 1
  • Legend Alpha Range A - C
  • Fits Pipe O.D. 10 - 15"
  • Marker Attachment Style Strap-On
  • Language English
  • Character Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list