PIPEMARKER CONDENSATE PUMP DISCHARG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER CONDENSATE PUMP DISCHARG

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7064-3C
  • Mfr. Model # 7064-3C
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Pipe Marker
  • Height 2-1/4"
  • Material Pressure Sensitive Vinyl
  • Markers per Card 3
  • Width 2-3/4"
  • Legend Condensate Pump Discharge
  • Standards ASME (ANSI) A13.1
  • Background Color Yellow
  • Legend Alpha Range A - C
  • Legend Color Black
  • Fits Pipe O.D. 3/4" and Smaller
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list