Skip Content
PIPEMARKER CHILLED WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER CHILLED WATER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4022A
  • Mfr. Model # 4022A
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Material Coiled Printed Plastic Sheet
  • Height 13/16"
  • Width 13/16"
  • Item Pipe Marker
  • Legend Chilled Water
  • Background Color Green
  • Standards ASME (ANSI)
  • Fits Pipe O.D. 3/4 - 1-3/8"
  • Legend Alpha Range A - C
  • Legend Color White
  • Marker Attachment Style Snap-On
  • Language English
  • Character Height 1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list