Skip Content
PIPEMARKER BOILER FEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER BOILER FEED

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4016D
  • Mfr. Model # 4016D
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Pipe Marker
  • Material Coiled Printed Plastic Sheet
  • Legend Boiler Feed
  • Background Color Yellow
  • Standards ASME (ANSI)
  • Legend Alpha Range A - C
  • Legend Color Black
  • Fits Pipe O.D. 4" - 6"
  • Marker Attachment Style Snap-On
  • Height 2-13/16"
  • Width 2-13/16"
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Character Height 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list