PIPEMARKER BOILER BLOW DOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER BOILER BLOW DOWN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7030-3C
  • Mfr. Model # 7030-3C
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 2-1/4"
  • Item Pipe Marker
  • Width 2-3/4"
  • Legend Boiler Blow Down
  • Material Pressure Sensitive Vinyl
  • Background Color Yellow
  • Legend Alpha Range A - C
  • Markers per Card 3
  • Standards ASME (ANSI) A13.1
  • Fits Pipe O.D. 3/4" and Smaller
  • Legend Color Black
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Character Height 1/2"
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list