Discontinued with Replacement
PIPEMARKER BLANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PIPEMARKER BLANK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4013H
  • Mfr. Model # 4013H
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
BRADYSNAP-ON 8482 PIPE MARKER

Your Price: NA

Technical Specs

  • Item Pipe Marker
  • Height 9-5/16"
  • Width 9-5/16"
  • Material Printed Plastic Sheet
  • Legend (Blank)
  • Standards ASME (ANSI)
  • Markers per Card 1
  • Fits Pipe O.D. 10 - 15"
  • Legend Alpha Range Blank
  • Background Color Blue
  • Marker Attachment Style Strap-On
  • Legend Color No Legend
  • Language No Text
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list