Skip Content
PIPEMARKER BLANK GREEN RF PM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER BLANK GREEN RF PM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41597
  • Mfr. Model # 41597
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Legend (Blank)
  • Width 8"
  • Height 8"
  • Marker Attachment Style Snap-On
  • Background Color Green
  • Legend Alpha Range Blank
  • Operating Temp. Range 0 Degrees F
  • Language No Text
  • Standards ASTM D 2979
  • Roll Length 30 ft.
  • Legend Color No Legend
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list