Skip Content
PIPEMARKER BLANK BLUE RF PM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER BLANK BLUE RF PM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41598
  • Mfr. Model # 41598
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.64 lbs

Technical Specs

  • Height 8"
  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Width 8"
  • Legend (Blank)
  • Background Color Blue
  • Legend Alpha Range Blank
  • Marker Attachment Style Snap-On
  • Operating Temp. Range 0 Degrees F
  • Standards ASTM D 2979
  • Language No Text
  • Roll Length 30 ft.
  • Legend Color No Legend
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list