PIPEMARKER BLANK /ARROW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER BLANK /ARROW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41532
  • Mfr. Model # 41532
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Height 8"
  • Material Pressure Sensitive Vinyl
  • Item Pipe Marker
  • Width 8"
  • Legend Blank with Arrow
  • Background Color Yellow
  • Legend Color Black
  • Marker Attachment Style Snap-On
  • Legend Alpha Range A - C
  • Standards ANSI A13.1: ASTM D 2979
  • Operating Temp. Range 0 Degrees F
  • Roll Length 30 ft.
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Number of Markers 65
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list