Skip Content
PIPEMARKER BLACK LIQUOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER BLACK LIQUOR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5634O
  • Mfr. Model # 5634O
  • UNSPSC # 55121619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 5"
  • Item Pipe Marker
  • Width 8"
  • Legend Black Liquor
  • Standards ASME (ANSI)
  • Background Color Yellow
  • Material PVF Overlaminated Polyester
  • Legend Color Black
  • Legend Alpha Range A - C
  • Marker Attachment Style Snap-On
  • Operating Temp. Range 41 Degrees F
  • Language English
  • Character Height 1/2"
  • Fits Pipe O.D. 1/2 - 1-3/8"
  • Self-Adhesive No
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list