Skip Content
PIPEMARKER BLACK LIQUOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER BLACK LIQUOR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY15503
  • Mfr. Model # 15503
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Pipe Marker
  • Height 12"
  • Material Pressure Sensitive Vinyl
  • Legend Black Liquor
  • Width 12"
  • Background Color Yellow
  • Legend Alpha Range A - C
  • Legend Color Black
  • Marker Attachment Style Snap-On
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Roll Length 30 ft.
  • Standards ANSI A13.1-2007
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list