PIPEMARKER BLACK LIQUOR BKGRND/RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER BLACK LIQUOR BKGRND/RED

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41599
  • Mfr. Model # 41599
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.64 lbs

Technical Specs

  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Width 8"
  • Height 8"
  • Background Color Red
  • Legend (Blank)
  • Legend Alpha Range Blank
  • Marker Attachment Style Snap-On
  • Language No Text
  • Standards ASTM D 2979
  • Operating Temp. Range 0 Degrees F
  • Legend Color No Legend
  • Roll Length 30 ft.
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list