Skip Content
PIPEMARKER B946 SINGLE ARROW STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER B946 SINGLE ARROW STYLE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY93390
  • Mfr. Model # 93390
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Pipe Marker
  • Height 4"
  • Material Pressure Sensitive Vinyl
  • Width 12"
  • Legend Arrow - Single
  • Background Color Yellow
  • Standards ISO9001
  • Legend Color Black
  • Legend Alpha Range A - C
  • Markers per Card 2
  • Fits Pipe O.D. 6" and Larger
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list